Zoro Homepage

Carbon Steel Square Bar, 6" L, 1 1/8" W

  • Mfr # 45s1.125-6

  • Zoro # G606904891


product price: $23.29
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-0.125 in
Machinability
64 %
Width Tolerance
-0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45s1.125-6
Zoro #
G606904891
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Width Tolerance
-0.005 in
Overall Width
1 1/8 in
Overall Length
6 in
Thickness
1.125 in

Details

Item
Carbon Steel Square Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Machinability
64 %
Heat Treatment
Case-Hardened
Fabrication
Cold Rolled
Rockwell Hardness
43 HRC
Mechanical Finish
Polished
Shape
Square
Brinell Hardness
90 BHN
Tensile Strength
100,000 psi
System of Measurement
Inch
Tolerance Rating
Undersized
Thickness Tolerance
-0.005 in
Heat Treatable
Heat Treatable
Material Grade
1045
Yield Strength
77,000 psi
Flatness Tolerance
+/-0.015 in
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 1.125 in, Thickness Tolerance -0.005 in, Overall Length 6 in, Overall Width 1 1/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 90 BHN, Rockwell Hardness 43 HRC, Machinability 64 Percent, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.