Zoro Homepage

Carbon Steel Square Bar Grating, 24 in L

  • Mfr # 8J21-G-21X24

  • Zoro # G911931223


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Shape
Square
System of Measurement
Inch
Overall Length
24 in
Bearing Bar Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8J21-G-21X24
Zoro #
G911931223
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Bearing Bar Thickness
1/8 in
Overall Width
24 in
Overall Height
1 in

Details

Material
Carbon Steel
Shape
Square
Item
Carbon Steel Bar Grating
System of Measurement
Inch
Material Grade
A1011
Top Surface
Smooth
Weight
21 lb
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Finish
Galvanized Steel
Galvanized
Galvanized
Standards
NAAMM MBG
Cross Bar Joining Method
Welded
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 21 lb, Finish Galvanized Steel, Shape Square, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.