Zoro Homepage

Carbon Steel Square Bar Grating, 24 in L

  • Mfr # LX21-B-21X24

  • Zoro # G911929411


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Material
Carbon Steel
Overall Length
24 in
System of Measurement
Inch
Top Surface
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX21-B-21X24
Zoro #
G911929411
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Height
1 1/4 in
Bearing Bar Thickness
3/16 in
Overall Width
24 in

Details

Shape
Square
Material
Carbon Steel
Item
Carbon Steel Bar Grating
System of Measurement
Inch
Top Surface
Serrated
Weight
36 lb
Material Grade
A1011
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Finish
Black Painted Steel
Certifications Included
No Certificates Included
Galvanized
Not Galvanized
Cross Bar Joining Method
Welded
Standards
NAAMM MBG

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 24 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 36 lb, Finish Black Painted Steel, Shape Square, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.