Zoro Homepage

Carbon Steel Square Bar Grating, 36 in L

  • Mfr # 8G21-M-31X36

  • Zoro # G111956040


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Bearing Bar Thickness
1/8 in
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Overall Length
36 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8G21-M-31X36
Zoro #
G111956040
UPC #
-
Country of Origin
United States

Dimensions

Bearing Bar Thickness
1/8 in
Overall Length
36 in
Overall Height
3/4 in
Overall Width
36 in

Details

Item
Carbon Steel Bar Grating
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
System of Measurement
Inch
Shape
Square
Material
Carbon Steel
Material Grade
A1011
Top Surface
Smooth
Weight
35 lb
Finish
Carbon Steel
Galvanized
Not Galvanized
Certifications Included
No Certificates Included
Cross Bar Joining Method
Welded
Standards
NAAMM MBG

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 3/4 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 35 lb, Finish Carbon Steel, Shape Square, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.