Zoro Homepage

Carbon Steel Square Bar Grating, 36 in L

  • Mfr # 8J21-G-31X36

  • Zoro # G011931222


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
System of Measurement
Inch
Overall Length
36 in
Shape
Square
Bearing Bar Spacing
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8J21-G-31X36
Zoro #
G011931222
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Height
1 in
Overall Width
36 in
Bearing Bar Thickness
1/8 in

Details

Material
Carbon Steel
System of Measurement
Inch
Shape
Square
Item
Carbon Steel Bar Grating
Bearing Bar Spacing
1 3/16 in
Material Grade
A1011
Weight
63 lb
Top Surface
Smooth
Cross Bar Spacing
4 in
Finish
Galvanized Steel
Standards
NAAMM MBG
Certifications Included
No Certificates Included
Galvanized
Galvanized
Cross Bar Joining Method
Welded

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 63 lb, Finish Galvanized Steel, Shape Square, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.