Zoro Homepage

Carbon Steel Square Expanded Sheet, 12 in

  • Mfr # 22558_12_12

  • Zoro # G706626198


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Open Area
68 %
Strand Thickness
0.134 in
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22558_12_12
Zoro #
G706626198
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Thickness
0.134 in
Overall Thickness
0.312 in
Trade Size
3/4 in-#9
Opening Size
0.688 in x 1.562 in
Strand Width
0.15 in
Hole Diameter
0.75 in
Short Way Diamond Size
0.923 in
Overall Width
12 in
Overall Length
12 in
Diamond Size
0.923 in x 2 in
Long Way Diamond Size
2 in

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 12 in, Overall Thickness 0.312 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.134 in, Strand Width 0.15 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.562 in, Short Way of Opening 0.688 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.