Zoro Homepage

Carbon Steel Square Expanded Sheet, 12 in

  • Mfr # 22561_12_12

  • Zoro # G206626209


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Open Area
80 %
Opening Size
1.188 in x 2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22561_12_12
Zoro #
G206626209
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
1.188 in x 2.5 in
Overall Thickness
0.284 in
Trade Size
1 1/2 in-#10
Strand Width
0.138 in
Strand Thickness
0.09 in
Overall Width
12 in
Short Way Diamond Size
1.33 in
Overall Length
12 in
Diamond Size
1.33 in x 3 in
Long Way Diamond Size
3 in
Hole Diameter
1.5 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Item
Carbon Steel Expanded Sheet
Thickness Tolerance
+/-0.03 in
Open Area
80 %
Tensile Strength
58,000 psi
Yield Strength
48,000 psi
Standards
ASTM A36
Weight Per Area
0.78 lb/sq ft
Mechanical Finish
Mill
Machinability
72 %
Brinell Hardness
140
Diamond Pattern
Raised
Tolerance Rating
Standard
System of Measurement
Inch
Shape
Square
Fabrication
Hot Rolled
Material Grade
A36
Includes Material Certificate
No Certificates Included
Appearance
Metallic
Long Way of Opening
2.5 in
Short Way of Opening
1.188 in
Rockwell Hardness
B84
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 12 in, Overall Thickness 0.284 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.138 in, Trade Size 1 1/2 in-#10, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.5 in, Short Way of Opening 1.188 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.