Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Square Expanded Sheet, 24 in

  • Mfr # 22485_24_24

  • Zoro # G906626004


product price: $43.99
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Tensile Strength
58,000 psi
Strand Thickness
0.04 in
Yield Strength
48,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22485_24_24
Zoro #
G906626004
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Thickness
0.04 in
Strand Width
0.08 in
Overall Thickness
0.04 in
Trade Size
1/4 in-#18
Opening Size
0.118 in x 0.715 in
Overall Width
24 in
Overall Length
24 in
Hole Diameter
0.25 in
Long Way Diamond Size
1.05 in
Short Way Diamond Size
0.25 in
Diamond Size
0.25 in x 1.05 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Tensile Strength
58,000 psi
Yield Strength
48,000 psi
Thickness Tolerance
+/-0.03 in
Item
Carbon Steel Expanded Sheet
Open Area
35 %
Standards
ASTM A36
Machinability
72 %
Diamond Pattern
Flattened
Appearance
Metallic
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Short Way of Opening
0.118 in
System of Measurement
Inch
Rockwell Hardness
B84
Material Grade
A36
Mechanical Finish
Mill
Shape
Square
Weight Per Area
3.72 lb/sq ft
Fabrication
Hot Rolled
Long Way of Opening
0.715 in
Brinell Hardness
140
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.04 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.04 in, Strand Width 0.08 in, Trade Size 1/4 in-#18, Long Way Diamond Size 1.05 in, Short Way Diamond Size 0.25 in, Long Way of Opening 0.715 in, Short Way of Opening 0.118 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.