Zoro Homepage

Carbon Steel Square Expanded Sheet, 24 in

  • Mfr # 22496_24_24

  • Zoro # G906625922


product price: $30.89
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Opening Size
0.265 in x 1 in
Overall Thickness
0.078 in
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22496_24_24
Zoro #
G906625922
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
0.265 in x 1 in
Overall Thickness
0.078 in
Trade Size
1/2 in-#13
Strand Thickness
0.078 in
Strand Width
0.107 in
Long Way Diamond Size
1.25 in
Diamond Size
0.5 in x 1.25 in
Short Way Diamond Size
0.5 in
Overall Length
24 in
Overall Width
24 in
Hole Diameter
0.5 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Open Area
52 %
Yield Strength
48,000 psi
Standards
ASTM A36
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Includes Material Certificate
No Certificates Included
Short Way of Opening
0.265 in
Shape
Square
Long Way of Opening
1 in
Diamond Pattern
Flattened
Material Grade
A36
System of Measurement
Inch
Weight Per Area
5.76 lb/sq ft
Machinability
72 %
Rockwell Hardness
B84
Fabrication
Hot Rolled
Brinell Hardness
140
Appearance
Metallic
Mechanical Finish
Mill
Tolerance Rating
Standard
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.078 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.078 in, Strand Width 0.107 in, Trade Size 1/2 in-#13, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.265 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.