Zoro Homepage

Carbon Steel Square Expanded Sheet, 24 in

  • Mfr # 22561_24_24

  • Zoro # G506626152


product price: $18.89
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Overall Thickness
0.284 in
Thickness Tolerance
+/-0.03 in
Opening Size
1.188 in x 2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22561_24_24
Zoro #
G506626152
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.284 in
Opening Size
1.188 in x 2.5 in
Trade Size
1 1/2 in-#10
Strand Width
0.138 in
Strand Thickness
0.09 in
Short Way Diamond Size
1.33 in
Overall Length
24 in
Diamond Size
1.33 in x 3 in
Overall Width
24 in
Long Way Diamond Size
3 in
Hole Diameter
1.5 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Item
Carbon Steel Expanded Sheet
Standards
ASTM A36
Tensile Strength
58,000 psi
Open Area
80 %
Yield Strength
48,000 psi
Brinell Hardness
140
Rockwell Hardness
B84
Weight Per Area
3.12 lb/sq ft
Appearance
Metallic
Short Way of Opening
1.188 in
Includes Material Certificate
No Certificates Included
Material Grade
A36
Fabrication
Hot Rolled
Long Way of Opening
2.5 in
Mechanical Finish
Mill
System of Measurement
Inch
Diamond Pattern
Raised
Tolerance Rating
Standard
Machinability
72 %
Shape
Square
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.284 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.138 in, Trade Size 1 1/2 in-#10, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.5 in, Short Way of Opening 1.188 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.