Zoro Homepage

Carbon Steel Square Expanded Sheet, 4 ft

  • Mfr # 22485_48_48

  • Zoro # G206625974


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Trade Size
1/4 in-#18
Open Area
35 %
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22485_48_48
Zoro #
G206625974
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1/4 in-#18
Opening Size
0.118 in x 0.715 in
Strand Width
0.08 in
Overall Thickness
0.04 in
Strand Thickness
0.04 in
Long Way Diamond Size
1.05 in
Hole Diameter
0.25 in
Overall Length
4 ft
Overall Width
4 ft
Short Way Diamond Size
0.25 in
Diamond Size
0.25 in x 1.05 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Open Area
35 %
Thickness Tolerance
+/-0.03 in
Standards
ASTM A36
Tensile Strength
58,000 psi
Yield Strength
48,000 psi
Item
Carbon Steel Expanded Sheet
Appearance
Metallic
Brinell Hardness
140
Weight Per Area
14.88 lb/sq ft
Shape
Square
Rockwell Hardness
B84
Includes Material Certificate
No Certificates Included
Diamond Pattern
Flattened
Mechanical Finish
Mill
Machinability
72 %
Short Way of Opening
0.118 in
Material Grade
A36
Fabrication
Hot Rolled
Tolerance Rating
Standard
Long Way of Opening
0.715 in
System of Measurement
Inch
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.04 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.04 in, Strand Width 0.08 in, Trade Size 1/4 in-#18, Long Way Diamond Size 1.05 in, Short Way Diamond Size 0.25 in, Long Way of Opening 0.715 in, Short Way of Opening 0.118 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.