Zoro Homepage

Carbon Steel Square Expanded Sheet, 4 ft

  • Mfr # 22560_48_48

  • Zoro # G306626031


product price: $61.15
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Open Area
85 %
Trade Size
1 1/2 in-#13
Strand Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22560_48_48
Zoro #
G306626031
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1 1/2 in-#13
Strand Thickness
0.09 in
Overall Thickness
0.242 in
Opening Size
1.188 in x 2.5 in
Strand Width
0.105 in
Diamond Size
1.33 in x 3 in
Hole Diameter
1.5 in
Short Way Diamond Size
1.33 in
Long Way Diamond Size
3 in
Overall Length
4 ft
Overall Width
4 ft

Details

Material
Carbon Steel
Hole Shape
Diamond
Open Area
85 %
Standards
ASTM A36
Item
Carbon Steel Expanded Sheet
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Diamond Pattern
Raised
Long Way of Opening
2.5 in
Rockwell Hardness
B84
Short Way of Opening
1.188 in
Weight Per Area
9.6 lb/sq ft
Fabrication
Hot Rolled
Mechanical Finish
Mill
Shape
Square
Machinability
72 %
Brinell Hardness
140
Material Grade
A36
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Appearance
Metallic
Tolerance Rating
Standard
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.242 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.105 in, Trade Size 1 1/2 in-#13, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.5 in, Short Way of Opening 1.188 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.