Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Square Tread Plate, 4' L

  • Mfr # 26967_48_48

  • Zoro # G606625871


product price: $387.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Thickness
1/4 in
Standards
ASTM A513
Overall Length
4 ft
Overall Width
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26967_48_48
Zoro #
G606625871
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/4 in
Overall Length
4 ft
Overall Width
4 ft

Details

Item
Carbon Steel Tread Plate
Material
Carbon Steel
Standards
ASTM A513
Application
Automotive, Construction, Industrial
Appearance
Metallic
Yield Strength
33,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Tensile Strength
60,000 psi
Texture
Diamond
Material Grade
A786
System of Measurement
Inch
Shape
Square
Machinability
Not Rated
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel Tread Plate, Material Carbon Steel, Thickness 1/4 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Overall Length 4 ft, Overall Width 4 ft, Mechanical Finish Mill, Tensile Strength 60,000 psi, Yield Strength 33,000 psi, Brinell Hardness Not Rated, Machinability Not Rated, Texture Diamond, Shape Square, Standards ASTM A513, Appearance Metallic, Application Automotive, Construction, Industrial, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.