Carbon Steel Stair Tread, Carbon Steel 24 in W, 8 9/16 in D
Mfr # J21-B-TC7X24
Zoro # G911929138
product price:Â $53.19
/eaKey Features
Tread Width
24 in
Tread Depth
8 9/16 in
Number of Bearing Bars
7
Load Capacity
400 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J21-B-TC7X24
Zoro #
G911929138
UPC #
-
Country of Origin
United States
Dimensions
Tread Width
24 in
Tread Depth
8 9/16 in
Bearing Bar Thickness
3/16 in
Bearing Bar Height
1 in
End Plate Height
2 1/2 in
Details
Number of Bearing Bars
7
Load Capacity
400 lb
Item
Carbon Steel Stair Tread
Material
Carbon Steel
Standards
NAAMM MBG
Bearing Bar Spacing
1 3/16 in
System of Measurement
Inch
Shape
Bar Stair Tread
Mounting Hole Spacing
4 1/2 in
Weight
11 lb
Material Grade
A1011
Top Surface
Smooth
Nosing Surface
Checker Plate
Galvanized
Not Galvanized
Certifications Included
No Certificates Included
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Checker Plate, Top Surface Smooth, Tread Depth 8 9/16 in, Tread Width 24 in, End Plate Height 2 1/2 in, Number of Bearing Bars 7, Mounting Hole Spacing 4 1/2 in, Weight 11 lb, Shape Bar Stair Tread, Load Capacity 400 lb, Standards NAAMM MBG, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.