Carbon Steel Stair Tread, Carbon Steel 24 in W, 8 9/16 in D
Mfr # J21G-TC7X24
Zoro # G911929862
product price:Â $56.49
/eaKey Features
Tread Width
24 in
Tread Depth
8 9/16 in
Number of Bearing Bars
7
Load Capacity
400 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J21G-TC7X24
Zoro #
G911929862
UPC #
-
Country of Origin
United States
Dimensions
Tread Width
24 in
Tread Depth
8 9/16 in
Bearing Bar Thickness
3/16 in
Bearing Bar Height
1 in
End Plate Height
2 1/2 in
Details
Number of Bearing Bars
7
Item
Carbon Steel Stair Tread
Load Capacity
400 lb
Material
Carbon Steel
Bearing Bar Spacing
1 3/16 in
Standards
NAAMM MBG
Nosing Surface
Checker Plate
Top Surface
Smooth
Material Grade
A1011
Mounting Hole Spacing
4 1/2 in
System of Measurement
Inch
Shape
Bar Stair Tread
Weight
11 lb
Galvanized
Galvanized
Certifications Included
No Certificates Included
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Checker Plate, Top Surface Smooth, Tread Depth 8 9/16 in, Tread Width 24 in, End Plate Height 2 1/2 in, Number of Bearing Bars 7, Mounting Hole Spacing 4 1/2 in, Weight 11 lb, Shape Bar Stair Tread, Load Capacity 400 lb, Standards NAAMM MBG, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.