Carbon Steel Stair Tread, Carbon Steel 24 in W, 9 3/4 in D
Mfr # J21-B-TC8X24
Zoro # G411929157
product price:Â $57.29
/eaKey Features
Tread Width
24 in
Tread Depth
9 3/4 in
Number of Bearing Bars
8
Load Capacity
400 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J21-B-TC8X24
Zoro #
G411929157
UPC #
-
Country of Origin
United States
Dimensions
Tread Width
24 in
Tread Depth
9 3/4 in
Bearing Bar Thickness
3/16 in
Bearing Bar Height
1 in
End Plate Height
2 1/2 in
Details
Number of Bearing Bars
8
Load Capacity
400 lb
Item
Carbon Steel Stair Tread
Material
Carbon Steel
Bearing Bar Spacing
1 3/16 in
Standards
NAAMM MBG
Material Grade
A1011
Shape
Bar Stair Tread
Nosing Surface
Checker Plate
System of Measurement
Inch
Top Surface
Smooth
Mounting Hole Spacing
7 in
Weight
12 lb
Galvanized
Not Galvanized
Certifications Included
No Certificates Included
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Checker Plate, Top Surface Smooth, Tread Depth 9 3/4 in, Tread Width 24 in, End Plate Height 2 1/2 in, Number of Bearing Bars 8, Mounting Hole Spacing 7 in, Weight 12 lb, Shape Bar Stair Tread, Load Capacity 400 lb, Standards NAAMM MBG, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.