Zoro Homepage

Carbon Steel Stair Tread, Carbon Steel 36 in W, 10 15/16 in D

  • Mfr # L21-B-TC9X36

  • Zoro # G111929969


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Tread Width
36 in
Tread Depth
10 15/16 in
Number of Bearing Bars
9
Load Capacity
400 lb
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L21-B-TC9X36
Zoro #
G111929969
UPC #
-
Country of Origin
United States

Dimensions

Tread Width
36 in
Tread Depth
10 15/16 in
Bearing Bar Thickness
3/16 in
Bearing Bar Height
1 1/4 in
End Plate Height
2 1/2 in

Details

Number of Bearing Bars
9
Load Capacity
400 lb
Item
Carbon Steel Stair Tread
Material
Carbon Steel
Standards
NAAMM MBG
Bearing Bar Spacing
1 3/16 in
Mounting Hole Spacing
7 in
Top Surface
Smooth
Material Grade
A1011
System of Measurement
Inch
Shape
Bar Stair Tread
Weight
25 lb
Nosing Surface
Checker Plate
Certifications Included
No Certificates Included
Galvanized
Not Galvanized

Description

Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Checker Plate, Top Surface Smooth, Tread Depth 10 15/16 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 9, Mounting Hole Spacing 7 in, Weight 25 lb, Shape Bar Stair Tread, Load Capacity 400 lb, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.