Shop ZORO SELECT

Carbon Steel Stair Tread, Carbon Steel 36 in W, 12 1/8 in D

  • Mfr # L21-B-TC10X36
  • Zoro # G911956189

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Tread Width
36 in
Tread Depth
12 1/8 in
Number of Bearing Bars
10
Load Capacity
400 lb
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L21-B-TC10X36
Zoro #
G911956189
UPC #
-
Country of Origin
United States

Dimensions

Tread Width
36 in
Tread Depth
12 1/8 in
Bearing Bar Thickness
3/16 in
End Plate Height
2 1/2 in
Bearing Bar Height
1 1/4 in

Details

Number of Bearing Bars
10
Load Capacity
400 lb
Item
Carbon Steel Stair Tread
Material
Carbon Steel
Standards
NAAMM MBG
Bearing Bar Spacing
1 3/16 in
Material Grade
A1011
Nosing Surface
Checker Plate
Weight
28 lb
Shape
Bar Stair Tread
Mounting Hole Spacing
7 in
System of Measurement
Inch
Top Surface
Smooth
Galvanized
Not Galvanized
Certifications Included
No Certificates Included
Shell Material
Carbon Steel

Description

Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Checker Plate, Top Surface Smooth, Tread Depth 12 1/8 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 10, Mounting Hole Spacing 7 in, Weight 28 lb, Shape Bar Stair Tread, Load Capacity 400 lb, Standards NAAMM MBG, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.