Carbon Steel Stair Tread, Carbon Steel 36 in W, 12 1/8 in D
Mfr # L21-M-TC10X36
Zoro # G111929631
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Tread Width
36 in
Tread Depth
12 1/8 in
Number of Bearing Bars
10
Load Capacity
400 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L21-M-TC10X36
Zoro #
G111929631
UPC #
-
Country of Origin
United States
Dimensions
Tread Width
36 in
Tread Depth
12 1/8 in
Bearing Bar Thickness
3/16 in
End Plate Height
2 1/2 in
Bearing Bar Height
1 1/4 in
Details
Number of Bearing Bars
10
Item
Carbon Steel Stair Tread
Load Capacity
400 lb
Material
Carbon Steel
Standards
NAAMM MBG
Bearing Bar Spacing
1 3/16 in
System of Measurement
Inch
Weight
27 lb
Mounting Hole Spacing
7 in
Shape
Bar Stair Tread
Nosing Surface
Checker Plate
Top Surface
Smooth
Material Grade
A1011
Certifications Included
No Certificates Included
Galvanized
Not Galvanized
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Checker Plate, Top Surface Smooth, Tread Depth 12 1/8 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 10, Mounting Hole Spacing 7 in, Weight 27 lb, Shape Bar Stair Tread, Load Capacity 400 lb, Standards NAAMM MBG, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.