Carbon Steel Stair Tread, Carbon Steel 36 in W, 12 1/8 in D
Mfr # P21-M-TC10X36
Zoro # G811929719
product price:Â $84.89
/ea
Free Shipping & Returns
Key Features
Tread Width
36 in
Tread Depth
12 1/8 in
Number of Bearing Bars
10
Load Capacity
400 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P21-M-TC10X36
Zoro #
G811929719
UPC #
-
Country of Origin
United States
Dimensions
Tread Width
36 in
Tread Depth
12 1/8 in
Bearing Bar Thickness
3/16 in
End Plate Height
4 in
Bearing Bar Height
2 in
Details
Number of Bearing Bars
10
Load Capacity
400 lb
Item
Carbon Steel Stair Tread
Material
Carbon Steel
Standards
NAAMM MBG
Bearing Bar Spacing
1 3/16 in
Weight
22 lb
Top Surface
Smooth
System of Measurement
Inch
Shape
Bar Stair Tread
Mounting Hole Spacing
7 in
Material Grade
A1011
Nosing Surface
Checker Plate
Galvanized
Not Galvanized
Certifications Included
No Certificates Included
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 2 in, Bearing Bar Thickness 3/16 in, Nosing Surface Checker Plate, Top Surface Smooth, Tread Depth 12 1/8 in, Tread Width 36 in, End Plate Height 4 in, Number of Bearing Bars 10, Mounting Hole Spacing 7 in, Weight 22 lb, Shape Bar Stair Tread, Load Capacity 400 lb, Standards NAAMM MBG, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.