Carbon Steel Stair Tread, Carbon Steel 36 in W, 9 3/4 in D
Mfr # L21-B-TC8X36
Zoro # G411956177
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Tread Width
36 in
Tread Depth
9 3/4 in
Number of Bearing Bars
8
Load Capacity
400 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L21-B-TC8X36
Zoro #
G411956177
UPC #
-
Country of Origin
United States
Dimensions
Tread Width
36 in
Tread Depth
9 3/4 in
Bearing Bar Thickness
3/16 in
End Plate Height
2 1/2 in
Bearing Bar Height
1 1/4 in
Details
Number of Bearing Bars
8
Load Capacity
400 lb
Item
Carbon Steel Stair Tread
Material
Carbon Steel
Standards
NAAMM MBG
Bearing Bar Spacing
1 3/16 in
Nosing Surface
Checker Plate
Shape
Bar Stair Tread
System of Measurement
Inch
Mounting Hole Spacing
7 in
Material Grade
A1011
Weight
22 lb
Top Surface
Smooth
Certifications Included
No Certificates Included
Galvanized
Not Galvanized
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Checker Plate, Top Surface Smooth, Tread Depth 9 3/4 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 8, Mounting Hole Spacing 7 in, Weight 22 lb, Shape Bar Stair Tread, Load Capacity 400 lb, Standards NAAMM MBG, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.