Carbon Steel Stair Tread, Carbon Steel 36 in W, 9 3/4 in D
- Mfr # L21-M-TC8X36
- Zoro # G611929629
product price:Â
$
98.89
/ea
Key Features
Tread Width
36 in
Tread Depth
9 3/4 in
Number of Bearing Bars
8
Load Capacity
400 lb
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L21-M-TC8X36
- Zoro #
- G611929629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tread Width
- 36 in
- Tread Depth
- 9 3/4 in
- Bearing Bar Thickness
- 3/16 in
- End Plate Height
- 2 1/2 in
- Bearing Bar Height
- 1 1/4 in
Details
- Number of Bearing Bars
- 8
- Item
- Carbon Steel Stair Tread
- Load Capacity
- 400 lb
- Material
- Carbon Steel
- Bearing Bar Spacing
- 1 3/16 in
- Standards
- NAAMM MBG
- Mounting Hole Spacing
- 7 in
- Top Surface
- Smooth
- Material Grade
- A1011
- Shape
- Bar Stair Tread
- Weight
- 22 lb
- System of Measurement
- Inch
- Nosing Surface
- Checker Plate
- Certifications Included
- No Certificates Included
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Checker Plate, Top Surface Smooth, Tread Depth 9 3/4 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 8, Mounting Hole Spacing 7 in, Weight 22 lb, Shape Bar Stair Tread, Load Capacity 400 lb, Standards NAAMM MBG, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.