Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Stair Tread, Carbon Steel Serrated Surface, 24 in W, 9 3/4 in D, Checker Plate
- Mfr # 22188R100-TRD2
- Zoro # G6995116
product price:Â
$
90.89
/ea
Key Features
Surface
Serrated
Tread Width
24 in
Tread Depth
9 3/4 in
Height
1 in
Number of Bearing Bars
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22188R100-TRD2
- Zoro #
- G6995116
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Surface
- Serrated
- Number of Bearing Bars
- 8
- Item
- Carbon Steel Stair Tread
- Load Capacity
- 400 lb
- Material
- Carbon Steel
- Nosing
- Checker Plate
- End Plates
- 2.5 in
- Bearing Bar Spacing
- 1 3/16 in
- Standards
- ISO 9001:2015
- Top Surface
- Serrated
- For Use Indoors/Outdoors
- Outdoor
- Nosing Surface
- Diamond Plate
- For Use On
- Metal Stairs
- Mounting Hole Spacing
- 7 in
- Shape
- Bar Stair Tread
- Weight
- 12 lb
- Material Grade
- A1011
- System of Measurement
- Inch
- Certifications Included
- No Certificates Included
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Tread Width
- 24 in
- Tread Depth
- 9 3/4 in
- Height
- 1 in
- Bearing Bar Thickness
- 3/16 in
- Bearing Bar Height
- 1 in
- End Plate Height
- 2 1/2 in
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Serrated, Tread Depth 9 3/4 in, Tread Width 24 in, End Plate Height 2 1/2 in, Number of Bearing Bars 8, Mounting Hole Spacing 7 in, Weight 12 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.