Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Stair Tread, Carbon Steel Serrated Surface, 30 in W, 10 15/16 in D, Checker Plate
- Mfr # 22188R100-TRD5
- Zoro # G6925292
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Surface
Serrated
Tread Width
30 in
Tread Depth
10 15/16 in
Height
1 in
Number of Bearing Bars
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22188R100-TRD5
- Zoro #
- G6925292
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Surface
- Serrated
- Number of Bearing Bars
- 9
- Load Capacity
- 400 lb
- Item
- Carbon Steel Stair Tread
- Material
- Carbon Steel
- Nosing
- Checker Plate
- Bearing Bar Spacing
- 1 3/16 in
- End Plates
- 2.5 in
- Standards
- ISO 9001:2015
- Top Surface
- Serrated
- Nosing Surface
- Diamond Plate
- For Use Indoors/Outdoors
- Outdoor
- System of Measurement
- Inch
- Shape
- Bar Stair Tread
- For Use On
- Metal Stairs
- Weight
- 17 lb
- Material Grade
- A1011
- Mounting Hole Spacing
- 7 in
- Certifications Included
- No Certificates Included
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Tread Width
- 30 in
- Tread Depth
- 10 15/16 in
- Height
- 1 in
- Bearing Bar Thickness
- 3/16 in
- End Plate Height
- 2 1/2 in
- Bearing Bar Height
- 1 in
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Serrated, Tread Depth 10 15/16 in, Tread Width 30 in, End Plate Height 2 1/2 in, Number of Bearing Bars 9, Mounting Hole Spacing 7 in, Weight 17 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.