Carbon Steel Stair Tread, Carbon Steel Serrated Surface, 30 in W, 9 3/4 in D, Checker Plate

  • Mfr # 22188R100-TRD4
  • Zoro # G6421457
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Surface
Serrated
Tread Width
30 in
Tread Depth
9 3/4 in
Height
1 in
Number of Bearing Bars
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22188R100-TRD4
Zoro #
G6421457
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tread Width
30 in
Tread Depth
9 3/4 in
Height
1 in
Bearing Bar Thickness
3/16 in
End Plate Height
2 1/2 in
Bearing Bar Height
1 in

Details

Surface
Serrated
Number of Bearing Bars
8
Load Capacity
400 lb
Item
Carbon Steel Stair Tread
Material
Carbon Steel
Nosing
Checker Plate
End Plates
2.5 in
Bearing Bar Spacing
1 3/16 in
Standards
ISO 9001:2015
Weight
15 lb
Mounting Hole Spacing
7 in
Nosing Surface
Diamond Plate
Material Grade
A1011
Shape
Bar Stair Tread
For Use Indoors/Outdoors
Outdoor
Top Surface
Serrated
System of Measurement
Inch
For Use On
Metal Stairs
Certifications Included
No Certificates Included
Shell Material
Carbon Steel

Description

Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Serrated, Tread Depth 9 3/4 in, Tread Width 30 in, End Plate Height 2 1/2 in, Number of Bearing Bars 8, Mounting Hole Spacing 7 in, Weight 15 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015

Ratings & reviews