Shop ZORO SELECT

Carbon Steel Stair Tread, Carbon Steel Serrated Surface, 36 in W, 12 1/8 in D, Checker Plate

  • Mfr # 22188R125-TRD5
  • Zoro # G7198204

product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Surface
Serrated
Tread Width
36 in
Tread Depth
12 1/8 in
Height
1 1/4 in
Number of Bearing Bars
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22188R125-TRD5
Zoro #
G7198204
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tread Width
36 in
Tread Depth
12 1/8 in
Height
1 1/4 in
Bearing Bar Thickness
3/16 in
Bearing Bar Height
1 1/4 in
End Plate Height
2 1/2 in

Details

Surface
Serrated
Number of Bearing Bars
10
Item
Carbon Steel Stair Tread
Load Capacity
400 lb
Material
Carbon Steel
Nosing
Checker Plate
Bearing Bar Spacing
1 3/16 in
End Plates
2.5 in
Standards
ISO 9001:2015
For Use Indoors/Outdoors
Outdoor
Top Surface
Serrated
Material Grade
A1011
For Use On
Metal Stairs
System of Measurement
Inch
Nosing Surface
Diamond Plate
Weight
28 lb
Shape
Bar Stair Tread
Mounting Hole Spacing
7 in
Certifications Included
No Certificates Included
Shell Material
Carbon Steel

Description

Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Serrated, Tread Depth 12 1/8 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 10, Mounting Hole Spacing 7 in, Weight 28 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.