Shop ZORO SELECT

Carbon Steel Stair Tread, Carbon Steel Serrated Surface, 4 ft W, 10 15/16 in D, Checker Plate

  • Mfr # 20188R125-TRD4
  • Zoro # G6621045

product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Surface
Serrated
Tread Width
4 ft
Tread Depth
10 15/16 in
Height
1 1/4 in
Number of Bearing Bars
9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20188R125-TRD4
Zoro #
G6621045
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tread Width
4 ft
Tread Depth
10 15/16 in
Height
1 1/4 in
Bearing Bar Thickness
3/16 in
End Plate Height
2 1/2 in
Bearing Bar Height
1 1/4 in

Details

Surface
Serrated
Number of Bearing Bars
9
Item
Carbon Steel Stair Tread
Load Capacity
400 lb
Material
Carbon Steel
Nosing
Checker Plate
Bearing Bar Spacing
1 3/16 in
End Plates
2.5 in
Standards
ISO 9001:2015
Top Surface
Serrated
Material Grade
A1011
Nosing Surface
Diamond Plate
Mounting Hole Spacing
7 in
Shape
Bar Stair Tread
System of Measurement
Inch
For Use On
Metal Stairs
For Use Indoors/Outdoors
Outdoor
Weight
33 lb
Certifications Included
No Certificates Included
Shell Material
Carbon Steel

Description

Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Serrated, Tread Depth 10 15/16 in, Tread Width 4 ft, End Plate Height 2 1/2 in, Number of Bearing Bars 9, Mounting Hole Spacing 7 in, Weight 33 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.