Zoro Homepage

Carbon Steel U-Channel, 36" L, 0.627" Leg

  • Mfr # 23400_36_0

  • Zoro # G007046053


product price: $22.79
/ea

Key Features

Material
Carbon Steel
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Standards
ASTM A36
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23400_36_0
Zoro #
G007046053
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
5/8 in
Overall Length
36 in
Base Thickness
1/4 in
Outside Base Width
2 in
Inside Base Width
Not Available
Inside Height
Not Available
Leg Thickness
5/8 in

Details

Item
Carbon Steel U-Channel
Material
Carbon Steel
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Standards
ASTM A36
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Shape
U-Shaped
Leg Inside Corner Shape
Round
Appearance
Metallic
Material Grade
A36
Brinell Hardness
140 BHN
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
77 HRB
Mechanical Finish
Mill
Fabrication
Hot Rolled
Elongation
23 %

Description

Carbon Steel Channel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.