Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Wire, 937' L, 0.02" Thick

  • Mfr # 21020

  • Zoro # G913324115


product price: $12.15
/ea

Key Features

Material
Carbon Steel
Wire Gauge
8 ga
Wire Gauge Number
24
Min. Tensile Strength (PSI)
350,000
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21020
Zoro #
G913324115
UPC #
698158210206
Country of Origin
Germany

Dimensions

Thickness
0.02 in
Overall Length
937 ft

Details

Item
Carbon Steel Wire
Material
Carbon Steel
Wire Gauge
8 ga
Wire Gauge Number
24
Min. Tensile Strength (PSI)
350,000
Package Type
Dispenser Box
Feet per Lb.
937.0
Meets/Exceeds
Meets ASTM A228
Thickness Tolerance
+/-0.0003 in
Shape
Round
Material Grade
1085
Coil Weight
1 lb
Heat Treatment
Tempered
Tensile Strength
350,000 psi
Feet Per Pound
937 ft/lb
Package Weight
1.1 lb
Includes Material Certificate
No Certificates Included
Pack Count
1
Application
Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms
Standards
ASTM A228
System of Measurement
Inch
Fabrication
Cold Drawn
Resistance Properties
Fatigue-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 937 ft/lb, Heat Treatment Tempered, Includes Material Certificate No Certificates Included, Overall Length 937 ft, Shape Round, Standards ASTM A228, Thickness 0.02 in, Thickness Tolerance +/-0.0003 in, Tensile Strength 350,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.