Carbon Steel Wire Mesh, 4 ft W, 1,200 in L, 0.025 in Wire Dia, Black
Mfr # 12004E025-48x1200
Zoro # G1684098
product price:Â $528.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
1/4 x 1/4
Width
4 ft
Length
1,200 in
Wire Dia.
0.025 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12004E025-48x1200
Zoro #
G1684098
UPC #
-
Country of Origin
China
Dimensions
Mesh Size
1/4 x 1/4
Width
4 ft
Length
1,200 in
Wire Dia.
0.025 in
Opening Size
3.975 in
Overall Width
4 ft
Overall Length
100 ft
Details
Item
Carbon Steel Wire Mesh
Color
Black
Material
Carbon Steel
Open Area
99 %
Material Grade
Not Rated
Mesh Type
Welded
Coating
PVC
Certifications Included
No Certificates Included
Description
Carbon Steel Wire Mesh, Material Carbon Steel, Overall Length 100 ft, Overall Width 4 ft, Wire Diameter 0.025 in, Mesh Type Welded, Open Area 99 Percent, Mesh Size 1/4 x 1/4, Opening Size 3.975 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.