Carbon Steel Wire Mesh, 4 ft W, 1,200 in L, 0.041 in Wire Dia, Black
Mfr # 12002E041-48x1200
Zoro # G2185675
product price:Â $444.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Mesh Size
1/2 x 1/2
Width
4 ft
Length
1,200 in
Wire Dia.
0.041 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12002E041-48x1200
Zoro #
G2185675
UPC #
-
Country of Origin
China
Dimensions
Mesh Size
1/2 x 1/2
Width
4 ft
Length
1,200 in
Wire Dia.
0.041 in
Opening Size
1.959 in
Overall Length
100 ft
Overall Width
4 ft
Details
Item
Carbon Steel Wire Mesh
Color
Black
Material
Carbon Steel
Open Area
96 %
Material Grade
Not Rated
Mesh Type
Welded
Coating
PVC
Certifications Included
No Certificates Included
Description
Carbon Steel Wire Mesh, Material Carbon Steel, Overall Length 100 ft, Overall Width 4 ft, Wire Diameter 0.041 in, Mesh Type Welded, Open Area 96 Percent, Mesh Size 1/2 x 1/2, Opening Size 1.959 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.