Carbon Steel Wire Mesh, 4 ft W, 48 in L, 0.063 in Wire Dia, Black
Mfr # 12002E063-48X48
Zoro # G7069282
product price: $70.99
/eaKey Features
Mesh Size Range
Fine
Mesh Size
1/2 x 1/2
Width
4 ft
Wire Dia.
0.063 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12002E063-48X48
Zoro #
G7069282
UPC #
-
Country of Origin
China
Dimensions
Mesh Size Range
Fine
Mesh Size
1/2 x 1/2
Width
4 ft
Length
48 in
Wire Dia.
0.063 in
Opening Size
0.437 in
Overall Width
4 ft
Overall Length
4 ft
Details
Item
Carbon Steel Wire Mesh
Color
Black
Open Area
94 %
Material
Carbon Steel
Material Grade
Not Rated
Coating
PVC
Mesh Type
Welded
Certifications Included
No Certificates Included
Description
Carbon Steel Wire Mesh, Material Carbon Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.063 in, Mesh Type Welded, Open Area 94 Percent, Mesh Size 1/2 x 1/2, Opening Size 0.437 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Mesh Size Range Fine, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.