Carbon Steel Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black
Mfr # 12200ME105-48X48
Zoro # G6582441
product price:Â $73.69
/eaKey Features
Mesh Size Range
Coarse
Mesh Size
2 x 2
Width
4 ft
Wire Dia.
0.105 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12200ME105-48X48
Zoro #
G6582441
UPC #
-
Country of Origin
China
Dimensions
Mesh Size Range
Coarse
Mesh Size
2 x 2
Width
4 ft
Length
48 in
Wire Dia.
0.105 in
Opening Size
0.395 in
Overall Width
4 ft
Overall Length
4 ft
Details
Item
Carbon Steel Wire Mesh
Color
Black
Material
Carbon Steel
Open Area
62 %
Mesh Type
Welded
Material Grade
Not Rated
Coating
PVC
Certifications Included
No Certificates Included
Description
Carbon Steel Wire Mesh, Material Carbon Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.105 in, Mesh Type Welded, Open Area 62 Percent, Mesh Size 2 x 2, Opening Size 0.395 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Mesh Size Range Coarse, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.