Carbon Steel Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black
Mfr # 12100ME105-48X96
Zoro # G1989482
product price:Â $230.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Mesh Size Range
Medium
Mesh Size
1 x 1
Width
4 ft
Wire Dia.
0.105 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12100ME105-48X96
Zoro #
G1989482
UPC #
-
Country of Origin
China
Dimensions
Mesh Size Range
Medium
Mesh Size
1 x 1
Width
4 ft
Length
96 in
Wire Dia.
0.105 in
Opening Size
0.895 in
Overall Length
8 ft
Overall Width
4 ft
Details
Item
Carbon Steel Wire Mesh
Color
Black
Open Area
80 %
Material
Carbon Steel
Coating
PVC
Mesh Type
Welded
Material Grade
Not Rated
Certifications Included
No Certificates Included
Description
Carbon Steel Wire Mesh, Material Carbon Steel, Overall Length 8 ft, Overall Width 4 ft, Wire Diameter 0.105 in, Mesh Type Welded, Open Area 80 Percent, Mesh Size 1 x 1, Opening Size 0.895 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Mesh Size Range Medium, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.