Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Wool Reel, Coarse

  • Mfr # 2KJN1

  • Zoro # G3127546


product price: $37.09
/ea

Key Features

Grit
3
Grade
Coarse
Overall Width
4 3/8 in
Product Type
Steel Wool Roll
Overall Length
88 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KJN1
Zoro #
G3127546
UPC #
190735446294
Country of Origin
China

Dimensions

Overall Width
4 3/8 in
Overall Length
88 ft
Width
4 3/8 in
Diameter
15 in

Details

Item
Carbon Steel Wool Reel
Grit
3
Grade
Coarse
Product Type
Steel Wool Roll
Application
Removes Lacquer & Shellac
Steel Wool Grade
Coarse
Steel Wool Grit
3
Wool Material
Carbon Steel

Description

Carbon Steel Wool Reel, Wool Material Carbon Steel, Product Type Steel Wool Roll, Steel Wool Grade Coarse, Steel Wool Grit 3, Overall Length 88 ft, Overall Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.