Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Wool Reel, Medium

  • Mfr # 2KJL8

  • Zoro # G3489473


product price: $34.59
/ea

Key Features

Grit
1
Grade
Medium
Overall Width
4 3/8 in
Product Type
Steel Wool Roll
Overall Length
88 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2KJL8
Zoro #
G3489473
UPC #
190735446270
Country of Origin
China

Dimensions

Overall Width
4 3/8 in
Overall Length
88 ft
Diameter
15 in
Width
4 3/8 in
Length
88 ft

Details

Item
Carbon Steel Wool Reel
Grit
1
Grade
Medium
Product Type
Steel Wool Roll
Application
Preps Wood For Paint
Steel Wool Grade
Medium
Wool Material
Carbon Steel
Steel Wool Grit
1

Description

Carbon Steel Wool Reel, Wool Material Carbon Steel, Product Type Steel Wool Roll, Steel Wool Grade Medium, Steel Wool Grit 1, Overall Length 88 ft, Overall Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.