Shop ZORO SELECT
See all product information
Create Account
CarbonSteelFlatBar, 10in-L, 0.19in
- Mfr # 18f.188x10-6
- Zoro # G106904681
product price:Â
$
25.39
/ea
Key Features
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-0.125 in
Yield Strength
54,000 psi
Shape
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18f.188x10-6
- Zoro #
- G106904681
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Material
- Carbon Steel
- Standards
- ASTM A108, ASTM A29
- Yield Strength
- 54,000 psi
- Shape
- Flat
- Brinell Hardness
- 70 BHN
- Fabrication
- Cold Rolled
- Rockwell Hardness
- 39 HRC
- Tensile Strength
- 80,000 psi
- Heat Treatment
- Case-Hardened
- Tolerance Rating
- Standard
- Thickness Tolerance
- 0 in/-0.0013 in
- Material Grade
- 1018
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Mechanical Finish
- Polished
- Machinability
- 78 %
- Includes Material Certificate
- No Certificates Included
- Galvanized
- Not Galvanized
- Flatness Tolerance
- +/-0.008 in
- Resistance Properties
- Wear-Resistant
- Shell Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-0.125 in
- Width Tolerance
- 0 in/-0.0013 in
- Thickness
- 0.19 in
- Overall Width
- 6 in
- Overall Length
- 10 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.19 in, Thickness Tolerance 0 in/-0.0013 in, Overall Length 10 in, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Includes Material Certificate No Certificates Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.