Shop ZORO SELECT
See all product information
Create Account
CarbonSteelFlatBar, 12in-L, 0.75in
- Mfr # 18f.75x12-6
- Zoro # G706904470
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-0.125 in
Brinell Hardness
70 BHN
Heat Treatable
Heat Treatable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18f.75x12-6
- Zoro #
- G706904470
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Material
- Carbon Steel
- Standards
- ASTM A108, ASTM A29
- Brinell Hardness
- 70 BHN
- Heat Treatable
- Heat Treatable
- Tolerance Rating
- Standard
- Shape
- Flat
- Machinability
- 78 %
- Thickness Tolerance
- 0 in/-0.0013 in
- Yield Strength
- 54,000 psi
- Fabrication
- Cold Rolled
- Material Grade
- 1018
- System of Measurement
- Inch
- Tensile Strength
- 80,000 psi
- Rockwell Hardness
- 39 HRC
- Mechanical Finish
- Polished
- Heat Treatment
- Case-Hardened
- Includes Material Certificate
- Material Certificate with Lot Number
- Resistance Properties
- Wear-Resistant
- Galvanized
- Not Galvanized
- Flatness Tolerance
- +/-0.008 in
- Shell Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-0.125 in
- Thickness
- 0.75 in
- Width Tolerance
- 0 in/-0.0013 in
- Overall Length
- 12 in
- Overall Width
- 6 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.75 in, Thickness Tolerance 0 in/-0.0013 in, Overall Length 12 in, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.