Shop ZORO SELECT
See all product information
Create Account
CarbonSteelFlatBar, 36in-L, 0.125in
- Mfr # CF1018/125750-36
- Zoro # G514810772
product price:Â
$
10.49
/ea
Key Features
Overall Width
3/4 in
Shape
Flat
Fabrication
Cold Rolled
Thickness
0.125 in
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/125750-36
- Zoro #
- G514810772
- UPC #
- -
- Country of Origin
- Multiple
- Shape
- Flat
- Fabrication
- Cold Rolled
- Material
- Carbon Steel
- System of Measurement
- Inch
- Material Grade
- 1018
- Item
- Carbon Steel Flat Bar
- Machinability
- 100 %
- Tensile Strength
- 85,000 psi
- Tolerance Rating
- Standard
- Mechanical Finish
- Mill
- Heat Treatment
- No Heat Treatment
- Yield Strength
- 70,000 psi
- Thickness Tolerance
- Not Rated
- Rockwell Hardness
- 80 HRB
- Brinell Hardness
- 126 BHN
- Includes Material Certificate
- No Certificates Included
- Standards
- A1018
- Heat Treatable
- Heat Treatable
- Flatness Tolerance
- Not Rated
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
Dimensions
- Overall Width
- 3/4 in
- Thickness
- 0.125 in
- Overall Length
- 36 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-1 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Rated, Overall Length 36 in, Overall Width 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards A1018, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.