CarbonSteelFlatBar, 36in-L, 0.375in
- Mfr # CF1018/3755-36
- Zoro # G514811441
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Material Grade
1018
Overall Length
36 in
Shape
Flat
System of Measurement
Inch
Thickness
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/3755-36
- Zoro #
- G514811441
- UPC #
- -
- Country of Origin
- Multiple
- Material Grade
- 1018
- Shape
- Flat
- System of Measurement
- Inch
- Material
- Carbon Steel
- Item
- Carbon Steel Flat Bar
- Fabrication
- Cold Rolled
- Rockwell Hardness
- 80 HRB
- Brinell Hardness
- 126 BHN
- Standards
- A1018
- Yield Strength
- 70,000 psi
- Includes Material Certificate
- No Certificates Included
- Thickness Tolerance
- Not Rated
- Machinability
- 100 %
- Mechanical Finish
- Mill
- Tensile Strength
- 85,000 psi
- Tolerance Rating
- Standard
- Heat Treatment
- No Heat Treatment
- Heat Treatable
- Heat Treatable
- Flatness Tolerance
- Not Rated
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
Dimensions
- Overall Length
- 36 in
- Thickness
- 0.375 in
- Overall Width
- 5 in
- Length Tolerance
- +/-1 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Rated, Overall Length 36 in, Overall Width 5 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards A1018, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.