Shop ZORO SELECT
See all product information
Create Account
CarbonSteelFlatBar, 4ft-L, 0.375in
- Mfr # CF1018/3751250-48
- Zoro # G714811425
product price:Â
$
45.89
/ea
Key Features
Shape
Flat
System of Measurement
Inch
Overall Length
4 ft
Material Grade
1018
Fabrication
Cold Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/3751250-48
- Zoro #
- G714811425
- UPC #
- -
- Country of Origin
- Multiple
- Shape
- Flat
- System of Measurement
- Inch
- Material Grade
- 1018
- Fabrication
- Cold Rolled
- Item
- Carbon Steel Flat Bar
- Material
- Carbon Steel
- Machinability
- 100 %
- Includes Material Certificate
- No Certificates Included
- Yield Strength
- 70,000 psi
- Tensile Strength
- 85,000 psi
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 126 BHN
- Rockwell Hardness
- 80 HRB
- Tolerance Rating
- Standard
- Heat Treatable
- Heat Treatable
- Thickness Tolerance
- Not Rated
- Standards
- A1018
- Mechanical Finish
- Mill
- Flatness Tolerance
- Not Rated
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
Dimensions
- Overall Length
- 4 ft
- Overall Width
- 1 1/4 in
- Thickness
- 0.375 in
- Length Tolerance
- +/-1 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Rated, Overall Length 4 ft, Overall Width 1 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards A1018, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.