Shop ZORO SELECT

CarbonSteelFlatBar, 5ft-L, 0.188in

  • Mfr # CF1018/1882-60
  • Zoro # G614811334

product price: 
$
42.19
/ea

Key Features

Overall Length
5 ft
Overall Width
2 in
System of Measurement
Inch
Shape
Flat
Thickness
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF1018/1882-60
Zoro #
G614811334
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Overall Width
2 in
Thickness
0.188 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-1 in
Wire Rope Length
5 ft
Length
5 ft

Details

System of Measurement
Inch
Shape
Flat
Item
Carbon Steel Flat Bar
Material Grade
1018
Fabrication
Cold Rolled
Material
Carbon Steel
Thickness Tolerance
Not Rated
Mechanical Finish
Mill
Standards
A1018
Brinell Hardness
126 BHN
Machinability
100 %
Tolerance Rating
Standard
Rockwell Hardness
80 HRB
Heat Treatable
Heat Treatable
Tensile Strength
85,000 psi
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Yield Strength
70,000 psi
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Shell Material
Carbon Steel

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance Not Rated, Overall Length 5 ft, Overall Width 2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards A1018, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.