CarbonSteelFlatBar, 5ft-L, 0.188in
- Mfr # CF1018/1882500-60
- Zoro # G914811317
product price:Â
$
44.19
/ea
Key Features
Overall Width
2 1/2 in
Material Grade
1018
Overall Length
5 ft
Thickness
0.188 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/1882500-60
- Zoro #
- G914811317
- UPC #
- -
- Country of Origin
- Multiple
- Material Grade
- 1018
- Item
- Carbon Steel Flat Bar
- System of Measurement
- Inch
- Fabrication
- Cold Rolled
- Material
- Carbon Steel
- Shape
- Flat
- Brinell Hardness
- 126 BHN
- Thickness Tolerance
- Not Rated
- Heat Treatable
- Heat Treatable
- Yield Strength
- 70,000 psi
- Includes Material Certificate
- No Certificates Included
- Tolerance Rating
- Standard
- Rockwell Hardness
- 80 HRB
- Machinability
- 100 %
- Mechanical Finish
- Mill
- Heat Treatment
- No Heat Treatment
- Tensile Strength
- 85,000 psi
- Standards
- A1018
- Galvanized
- Not Galvanized
- Flatness Tolerance
- Not Rated
- Shell Material
- Carbon Steel
Dimensions
- Overall Width
- 2 1/2 in
- Overall Length
- 5 ft
- Thickness
- 0.188 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-1 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance Not Rated, Overall Length 5 ft, Overall Width 2 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards A1018, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.