CarbonSteelFlatBar, 5ft-L, 0.188in
- Mfr # CF1018/188500-60
- Zoro # G714811463
product price:Â
$
22.19
/ea
Key Features
Material Grade
1018
Thickness
0.188 in
Material
Carbon Steel
Fabrication
Cold Rolled
Shape
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/188500-60
- Zoro #
- G714811463
- UPC #
- -
- Country of Origin
- Multiple
- Material Grade
- 1018
- Item
- Carbon Steel Flat Bar
- Material
- Carbon Steel
- Fabrication
- Cold Rolled
- Shape
- Flat
- System of Measurement
- Inch
- Yield Strength
- 70,000 psi
- Thickness Tolerance
- Not Rated
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- 80 HRB
- Machinability
- 100 %
- Mechanical Finish
- Mill
- Brinell Hardness
- 126 BHN
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Tolerance Rating
- Standard
- Standards
- A1018
- Heat Treatment
- No Heat Treatment
- Flatness Tolerance
- Not Rated
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
Dimensions
- Thickness
- 0.188 in
- Overall Width
- 1/2 in
- Overall Length
- 5 ft
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-1 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance Not Rated, Overall Length 5 ft, Overall Width 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards A1018, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.