Shop ZORO SELECT
See all product information
Create Account
CarbonSteelFlatBar, 6ft-L, 0.375in
- Mfr # CF1018/3752500-72
- Zoro # G414811411
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Shape
Flat
Overall Length
6 ft
Material
Carbon Steel
Material Grade
1018
Thickness
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/3752500-72
- Zoro #
- G414811411
- UPC #
- -
- Country of Origin
- Multiple
- Shape
- Flat
- Material
- Carbon Steel
- Material Grade
- 1018
- System of Measurement
- Inch
- Item
- Carbon Steel Flat Bar
- Fabrication
- Cold Rolled
- Tensile Strength
- 85,000 psi
- Brinell Hardness
- 126 BHN
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Yield Strength
- 70,000 psi
- Mechanical Finish
- Mill
- Machinability
- 100 %
- Thickness Tolerance
- Not Rated
- Heat Treatment
- No Heat Treatment
- Standards
- A1018
- Rockwell Hardness
- 80 HRB
- Tolerance Rating
- Standard
- Galvanized
- Not Galvanized
- Flatness Tolerance
- Not Rated
- Shell Material
- Carbon Steel
Dimensions
- Overall Length
- 6 ft
- Thickness
- 0.375 in
- Overall Width
- 2 1/2 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-1 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Rated, Overall Length 6 ft, Overall Width 2 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards A1018, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.