Shop ZORO SELECT
See all product information
Create Account
CarbonSteelFlatBar, 6ft-L, 0.625in
- Mfr # CF1018/6252-72
- Zoro # G814811219
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Shape
Flat
Material Grade
1018
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/6252-72
- Zoro #
- G814811219
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Material
- Carbon Steel
- Shape
- Flat
- Material Grade
- 1018
- Item
- Carbon Steel Flat Bar
- Fabrication
- Cold Rolled
- Heat Treatable
- Heat Treatable
- Machinability
- 100 %
- Rockwell Hardness
- 80 HRB
- Thickness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Brinell Hardness
- 126 BHN
- Mechanical Finish
- Mill
- Tensile Strength
- 85,000 psi
- Tolerance Rating
- Standard
- Yield Strength
- 70,000 psi
- Heat Treatment
- No Heat Treatment
- Standards
- A1018
- Galvanized
- Not Galvanized
- Flatness Tolerance
- Not Rated
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Overall Width
- 2 in
- Thickness
- 0.625 in
- Overall Length
- 6 ft
- Length Tolerance
- +/-1 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.625 in, Thickness Tolerance Not Rated, Overall Length 6 ft, Overall Width 2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards A1018, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.