CarbonSteelFlatBar, 6in-L, 0.188in

  • Mfr # CF1018/1882500-6
  • Zoro # G814811325
product price: 
$
10.99
/ea

Key Features

System of Measurement
Inch
Material Grade
1018
Shape
Flat
Fabrication
Cold Rolled
Overall Width
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF1018/1882500-6
Zoro #
G814811325
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
2 1/2 in
Overall Length
6 in
Thickness
0.188 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-1 in
Wire Rope Length
6 in
Length
6 in

Details

System of Measurement
Inch
Item
Carbon Steel Flat Bar
Material Grade
1018
Shape
Flat
Fabrication
Cold Rolled
Material
Carbon Steel
Thickness Tolerance
Not Rated
Machinability
100 %
Tolerance Rating
Standard
Tensile Strength
85,000 psi
Yield Strength
70,000 psi
Brinell Hardness
126 BHN
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Standards
A1018
Heat Treatable
Heat Treatable
Rockwell Hardness
80 HRB
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Shell Material
Carbon Steel

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance Not Rated, Overall Length 6 in, Overall Width 2 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards A1018, Includes Material Certificate No Certificates Included

Ratings & reviews