Shop ZORO SELECT
See all product information
Create Account
CarbonSteelFlatBar, 6in-L, 0.375in
- Mfr # CF1018/3752500-6
- Zoro # G714811371
product price:Â
$
17.29
/ea
Key Features
Thickness
0.375 in
Fabrication
Cold Rolled
Overall Width
2 1/2 in
Shape
Flat
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/3752500-6
- Zoro #
- G714811371
- UPC #
- -
- Country of Origin
- Multiple
- Fabrication
- Cold Rolled
- Shape
- Flat
- System of Measurement
- Inch
- Item
- Carbon Steel Flat Bar
- Material Grade
- 1018
- Material
- Carbon Steel
- Machinability
- 100 %
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Yield Strength
- 70,000 psi
- Tolerance Rating
- Standard
- Brinell Hardness
- 126 BHN
- Heat Treatment
- No Heat Treatment
- Standards
- A1018
- Thickness Tolerance
- Not Rated
- Rockwell Hardness
- 80 HRB
- Includes Material Certificate
- No Certificates Included
- Tensile Strength
- 85,000 psi
- Flatness Tolerance
- Not Rated
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
Dimensions
- Thickness
- 0.375 in
- Overall Width
- 2 1/2 in
- Overall Length
- 6 in
- Length Tolerance
- +/-1 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Rated, Overall Length 6 in, Overall Width 2 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards A1018, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.