CarbonSteelFlatBar, 6in-L, 0.625in
- Mfr # CF1018/6251500-6
- Zoro # G014811149
product price:Â
$
16.59
/ea
Key Features
System of Measurement
Inch
Thickness
0.625 in
Material
Carbon Steel
Material Grade
1018
Fabrication
Cold Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/6251500-6
- Zoro #
- G014811149
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Material
- Carbon Steel
- Item
- Carbon Steel Flat Bar
- Material Grade
- 1018
- Fabrication
- Cold Rolled
- Shape
- Flat
- Includes Material Certificate
- No Certificates Included
- Tensile Strength
- 85,000 psi
- Heat Treatment
- No Heat Treatment
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Yield Strength
- 70,000 psi
- Standards
- A1018
- Thickness Tolerance
- Not Rated
- Brinell Hardness
- 126 BHN
- Tolerance Rating
- Standard
- Machinability
- 100 %
- Rockwell Hardness
- 80 HRB
- Galvanized
- Not Galvanized
- Flatness Tolerance
- Not Rated
- Shell Material
- Carbon Steel
Dimensions
- Thickness
- 0.625 in
- Overall Width
- 1 1/2 in
- Overall Length
- 6 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.625 in, Thickness Tolerance Not Rated, Overall Length 6 in, Overall Width 1 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards A1018, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.