Shop ZORO SELECT
See all product information
Create Account
CarbonSteelHexBar, 0.25in-W, 24in-L
- Mfr # 22537_24_0
- Zoro # G807044594
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Material
Carbon Steel
Standards
ASTM A108
Yield Strength
54,000 psi
Material Grade
1018
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22537_24_0
- Zoro #
- G807044594
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Hex Bar
- Material
- Carbon Steel
- Standards
- ASTM A108
- Yield Strength
- 54,000 psi
- Material Grade
- 1018
- Heat Treatable
- Not Heat Treatable
- System of Measurement
- Inch
- Tolerance Rating
- Standard
- Fabrication
- Cold Rolled
- Includes Material Certificate
- Material Certificate with Lot Number
- Shape
- Hexagon
- Rockwell Hardness
- 71 HRB
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 126 BHN
- Tensile Strength
- 64,000 psi
- Appearance
- Metallic
- Mechanical Finish
- Mill
- Machinability
- 78 %
- Elongation
- 15 %
- Resistance Properties
- Chemical-Resistant
- Shell Material
- Carbon Steel
Dimensions
- Hex Width
- 1/4 in
- Width Tolerance
- +/-0.002 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1/4 in, Mechanical Finish Mill, Overall Length 24 in, Rockwell Hardness 71 HRB, Brinell Hardness 126 BHN, Tensile Strength 64,000 psi, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hexagon, Appearance Metallic, Includes Material Certificate Material Certificate with Lot Number
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.